
- Size 3 Parallel Reducer
- 1" Shaft Input Input
- 1 1/8" Parallel Shaft Output
- 3.38:1 Ratio
- Frame
Input (Shaft or Bore) Size | 1 in |
Unit Size | 3 |
Box Height | 8 1/2 in |
Box Length | 6 5/8 in |
Bolt Centers w/ Std. Base Kit (in) | 5 5/8 x 7 1/8 |
Ratio | 3.38:1 |
Output Configuration | Parallel Shaft Output |
Input Configuration | Shaft Input |
Output (Shaft or Bore) Size | 1 1/8 in |
Box Width | 8 1/4 in |
Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in |
Frame | N/A |
Output RPM @ 1750 rpm Input | 525 rpm |
Weight | 44.0 LB |
EAN or UPC | 887726183770 |
