- Size 3 Parallel Reducer
- 1" Shaft Input Input
- 1 1/8" Parallel Shaft Output
- 2.25:1 Ratio
- Frame
| Box Height | 8 1/2 in |
| Ratio | 2.25:1 |
| Unit Size | 3 |
| Bolt Centers w/ Std. Base Kit (in) | 5 5/8 x 7 1/8 |
| Output Configuration | Parallel Shaft Output |
| Box Width | 8 1/4 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Input (Shaft or Bore) Size | 1 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in |
| Input Configuration | Shaft Input |
| Frame | N/A |
| Output RPM @ 1750 rpm Input | 760 rpm |
| Box Length | 6 5/8 in |
| Weight | 44.0 LB |
| EAN or UPC | 887726183756 |

