- Size 1 Parallel Reducer
- 7/8" C-Face Quilled Input
- 1" Parallel Shaft Output
- 14:1 Ratio
- 140TC Frame
| Output RPM @ 1750 rpm Input | 129 rpm |
| Output Configuration | Parallel Shaft Output |
| Frame | 140TC |
| Output (Shaft or Bore) Size | 1 in |
| Ratio | 14:1 |
| Box Height | 6.97 in |
| Box Length | 6.3 in |
| Input Configuration | C-Face Quilled |
| Input (Shaft or Bore) Size | 7/8 in |
| Unit Size | 1 |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/8 x 4.33 |
| Base to Shaft Center Height w/Std. Base Kit | 3.54 in |
| Box Width | 5 7/8 in |
| Weight | 30.0 LB |
| EAN or UPC | 887726183664 |

