
- Size 1 Parallel Reducer
- 7/8" C-Face Quilled Input
- 1" Parallel Shaft Output
- 5.06:1 Ratio
- 140TC Frame
Box Width | 5 7/8 in |
Box Length | 6.3 in |
Ratio | 5.06:1 |
Unit Size | 1 |
Base to Shaft Center Height w/Std. Base Kit | 3.54 in |
Output (Shaft or Bore) Size | 1 in |
Input Configuration | C-Face Quilled |
Output RPM @ 1750 rpm Input | 348 rpm |
Bolt Centers w/ Std. Base Kit (in) | 5 1/8 x 4.33 |
Input (Shaft or Bore) Size | 7/8 in |
Output Configuration | Parallel Shaft Output |
Frame | 140TC |
Box Height | 6.97 in |
Weight | 33.37 LB |
EAN or UPC | 887726252605 |
