- Size 2 Parallel Reducer
- 7/8" C-Face Quilled Input
- 7/8" Parallel Shaft Output
- 1.84:1 Ratio
- 140TC Frame
| Box Length | 6 1/4 in |
| Frame | 140TC |
| Input Configuration | C-Face Quilled |
| Output Configuration | Parallel Shaft Output |
| Output RPM @ 1750 rpm Input | 930 rpm |
| Box Height | 6.97 in |
| Unit Size | 2 |
| Bolt Centers w/ Std. Base Kit (in) | 5.7 x 6.3 |
| Box Width | 7 1/8 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Output (Shaft or Bore) Size | 7/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 2.2 in |
| Ratio | 1.84:1 |
| Weight | 34.0 LB |
| EAN or UPC | 887726183428 |

