
- Size 2 Parallel Reducer
- 5/8" C-Face Quilled Input
- 7/8" Parallel Shaft Output
- 2.76:1 Ratio
- 56C Frame
Frame | 56C |
Input (Shaft or Bore) Size | 5/8 in |
Box Height | 6.97 in |
Box Length | 6 1/4 in |
Unit Size | 2 |
Input Configuration | C-Face Quilled |
Output RPM @ 1750 rpm Input | 630 rpm |
Bolt Centers w/ Std. Base Kit (in) | 5.7 x 6.3 |
Ratio | 2.76:1 |
Output (Shaft or Bore) Size | 7/8 in |
Output Configuration | Parallel Shaft Output |
Base to Shaft Center Height w/Std. Base Kit | 2.2 in |
Box Width | 7 1/8 in |
Weight | 40.0 LB |
EAN or UPC | 887726183367 |
