- Size 2 Parallel Reducer
- 5/8" C-Face Quilled Input
- 7/8" Parallel Shaft Output
- 1.5:1 Ratio
- 56C Frame
| Base to Shaft Center Height w/Std. Base Kit | 2.2 in |
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 1180 rpm |
| Box Length | 6 1/4 in |
| Box Width | 7 1/8 in |
| Output (Shaft or Bore) Size | 7/8 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Height | 6.97 in |
| Output Configuration | Parallel Shaft Output |
| Unit Size | 2 |
| Frame | 56C |
| Bolt Centers w/ Std. Base Kit (in) | 5.7 x 6.3 |
| Ratio | 1.5:1 |
| Weight | 40.0 LB |
| EAN or UPC | 887726183336 |

