- Size 2 Parallel Reducer
- 1 1/8" C-Face Quilled Input
- 1 1/8" Parallel Shaft Output
- 7.59:1 Ratio
- 180TC Frame
| Output Configuration | Parallel Shaft Output |
| Box Width | 7 1/8 in |
| Output RPM @ 1750 rpm Input | 235 rpm |
| Ratio | 7.59:1 |
| Frame | 180TC |
| Box Length | 7 1/16 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.56 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Input Configuration | C-Face Quilled |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Unit Size | 2 |
| Box Height | 7 3/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 6.3 x 6.3 |
| Weight | 53.0 LB |
| EAN or UPC | 887726239095 |

