- Size 2 Parallel Reducer
- 7/8" C-Face Quilled Input
- 1 1/8" Parallel Shaft Output
- 25.6:1 Ratio
- 140TC Frame
| Output RPM @ 1750 rpm Input | 69 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Box Width | 7 1/8 in |
| Box Height | 7 3/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.56 in |
| Output Configuration | Parallel Shaft Output |
| Frame | 140TC |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Std. Base Kit (in) | 6.3 x 6.3 |
| Ratio | 25.6:1 |
| Box Length | 7 1/16 in |
| Unit Size | 2 |
| Weight | 45.0 LB |
| EAN or UPC | 887726244310 |

