
- Size 2 Parallel Reducer
- 5/8" C-Face Quilled Input
- 1 1/8" Parallel Shaft Output
- 31.4:1 Ratio
- 56C Frame
Box Height | 7 3/4 in |
Output RPM @ 1750 rpm Input | 58 rpm |
Input (Shaft or Bore) Size | 5/8 in |
Input Configuration | C-Face Quilled |
Bolt Centers w/ Std. Base Kit (in) | 6.3 x 6.3 |
Box Width | 7 1/8 in |
Frame | 56C |
Box Length | 7 1/16 in |
Ratio | 31.4:1 |
Base to Shaft Center Height w/Std. Base Kit | 4.56 in |
Output Configuration | Parallel Shaft Output |
Output (Shaft or Bore) Size | 1 1/8 in |
Unit Size | 2 |
Weight | 48.0 LB |
EAN or UPC | 887726238814 |
