
- Size 8 Parallel Reducer
- 2 1/8" C-Face Quilled Input
- 3 5/8" Parallel Shaft Output
- 31.4:1 Ratio
- 320TC Frame
Output (Shaft or Bore) Size | 3 5/8 in |
Box Height | 24.36 in |
Output Configuration | Parallel Shaft Output |
Ratio | 31.4:1 |
Box Length | 18 5/8 in |
Unit Size | 8 |
Output RPM @ 1750 rpm Input | 55 rpm |
Frame | 320TC |
Input (Shaft or Bore) Size | 2 1/8 in |
Input Configuration | C-Face Quilled |
Box Width | 18 1/4 in |
Bolt Centers w/ Std. Base Kit (in) | 16.16 x 15 11/16 in |
Base to Shaft Center Height w/Std. Base Kit | 15.21 in |
Weight | 880.0 LB |
EAN or UPC | 887726182971 |
