
- Size 8 Parallel Reducer
- 1 7/8" C-Face Quilled Input
- 2 3/4" Parallel Shaft Output
- 4.13:1 Ratio
- 280TC Frame
Frame | 280TC |
Unit Size | 8 |
Output (Shaft or Bore) Size | 2 3/4 in |
Input (Shaft or Bore) Size | 1 7/8 in |
Ratio | 4.13:1 |
Output RPM @ 1750 rpm Input | 430 rpm |
Input Configuration | C-Face Quilled |
Box Length | 14 1/4 in |
Box Width | 18 1/4 in |
Box Height | 20 7/16 in |
Base to Shaft Center Height w/Std. Base Kit | 6.15 in |
Bolt Centers w/ Std. Base Kit (in) | 11 7/8 x 15 5/8 |
Output Configuration | Parallel Shaft Output |
Weight | 430.0 LB |
EAN or UPC | 887726182742 |
