
- Size 8 Parallel Reducer
- 1 3/8" C-Face Quilled Input
- 3 5/8" Parallel Shaft Output
- 105.9:1 Ratio
- 210TC Frame
Bolt Centers w/ Std. Base Kit (in) | 16.16 x 15 11/16 in |
Input (Shaft or Bore) Size | 1 3/8 in |
Output RPM @ 1750 rpm Input | 17 rpm |
Ratio | 105.9:1 |
Output Configuration | Parallel Shaft Output |
Output (Shaft or Bore) Size | 3 5/8 in |
Unit Size | 8 |
Box Height | 24.36 in |
Base to Shaft Center Height w/Std. Base Kit | 15.21 in |
Box Width | 18 1/4 in |
Frame | 210TC |
Box Length | 18 5/8 in |
Input Configuration | C-Face Quilled |
Weight | 785.0 LB |
EAN or UPC | 887726182667 |
