
- Size 7 Parallel Reducer
- 2 3/8" C-Face Quilled Input
- 2 7/8" Parallel Shaft Output
- 7.59:1 Ratio
- 360TC Frame
Output Configuration | Parallel Shaft Output |
Ratio | 7.59:1 |
Base to Shaft Center Height w/Std. Base Kit | 13.92 in |
Box Width | 18 1/4 in |
Output (Shaft or Bore) Size | 2 7/8 in |
Unit Size | 7 |
Input (Shaft or Bore) Size | 2 3/8 in |
Input Configuration | C-Face Quilled |
Box Height | 21.65 in |
Output RPM @ 1750 rpm Input | 230 rpm |
Box Length | 16 1/8 in |
Bolt Centers w/ Std. Base Kit (in) | 13 3/4 x 15 11/16 |
Frame | 360TC |
Weight | 540.0 LB |
EAN or UPC | 887726182490 |
