
- Size 7 Parallel Reducer
- 1 7/8" C-Face Quilled Input
- 2 7/8" Parallel Shaft Output
- 9.3:1 Ratio
- 280TC Frame
Ratio | 9.3:1 |
Output RPM @ 1750 rpm Input | 183 rpm |
Frame | 280TC |
Input (Shaft or Bore) Size | 1 7/8 in |
Input Configuration | C-Face Quilled |
Bolt Centers w/ Std. Base Kit (in) | 13 3/4 x 15 11/16 |
Box Length | 16 1/8 in |
Unit Size | 7 |
Output (Shaft or Bore) Size | 2 7/8 in |
Base to Shaft Center Height w/Std. Base Kit | 13.92 in |
Output Configuration | Parallel Shaft Output |
Box Width | 18 1/4 in |
Box Height | 21.65 in |
Weight | 570.0 LB |
EAN or UPC | 887726182070 |
