
- Size 7 Parallel Reducer
- 1 5/8" C-Face Quilled Input
- 2 1/4" Parallel Shaft Output
- 4.13:1 Ratio
- 250TC Frame
Bolt Centers w/ Std. Base Kit (in) | 10 1/8 x 15 9/16 |
Output RPM @ 1750 rpm Input | 430 rpm |
Box Height | 20 1/16 in |
Output Configuration | Parallel Shaft Output |
Box Length | 12 1/2 in |
Ratio | 4.13:1 |
Input (Shaft or Bore) Size | 1 5/8 in |
Input Configuration | C-Face Quilled |
Output (Shaft or Bore) Size | 2 1/4 in |
Base to Shaft Center Height w/Std. Base Kit | 6 5/8 in |
Frame | 250TC |
Box Width | 18 1/4 in |
Unit Size | 7 |
Weight | 335.0 LB |
EAN or UPC | 887726181905 |
