- Size 7 Parallel Reducer
- 1 1/8" C-Face Quilled Input
- 2 7/8" Parallel Shaft Output
- 38.4:1 Ratio
- 180TC Frame
| Box Width | 18 1/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 13 3/4 x 15 11/16 |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Box Length | 16 1/8 in |
| Frame | 180TC |
| Box Height | 21.65 in |
| Base to Shaft Center Height w/Std. Base Kit | 13.92 in |
| Output RPM @ 1750 rpm Input | 46 rpm |
| Output Configuration | Parallel Shaft Output |
| Ratio | 38.4:1 |
| Unit Size | 7 |
| Output (Shaft or Bore) Size | 2 7/8 in |
| Input Configuration | C-Face Quilled |
| Weight | 520.0 LB |
| EAN or UPC | 887726181707 |

