- Size 6 Parallel Reducer
- 2 3/8" C-Face Quilled Input
- 2 3/8" Parallel Shaft Output
- 6.2:1 Ratio
- 360TC Frame
| Output (Shaft or Bore) Size | 2 3/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 9.85 in |
| Ratio | 6.2:1 |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Std. Base Kit (in) | 11 x 10 1/4 |
| Box Width | 12 in |
| Frame | 360TC |
| Unit Size | 6 |
| Output Configuration | Parallel Shaft Output |
| Output RPM @ 1750 rpm Input | 275 rpm |
| Input (Shaft or Bore) Size | 2 3/8 in |
| Box Height | 15 5/8 in |
| Box Length | 12 7/8 in |
| Weight | 300.0 LB |
| EAN or UPC | 887726181639 |

