- Size 6 Parallel Reducer
- 1 7/8" C-Face Quilled Input
- 1 3/4" Parallel Shaft Output
- 4.13:1 Ratio
- 280TC Frame
| Output (Shaft or Bore) Size | 1 3/4 in |
| Box Height | 13 3/4 in |
| Input Configuration | C-Face Quilled |
| Box Width | 12 1/4 in |
| Ratio | 4.13:1 |
| Unit Size | 6 |
| Input (Shaft or Bore) Size | 1 7/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 8 5/8 x 10 1/4 |
| Output Configuration | Parallel Shaft Output |
| Base to Shaft Center Height w/Std. Base Kit | 4.21 in |
| Frame | 280TC |
| Output RPM @ 1750 rpm Input | 425 rpm |
| Box Length | 10 7/16 in |
| Weight | 186.0 LB |
| EAN or UPC | 887726181332 |

