
- Size 6 Parallel Reducer
- 1 3/8" C-Face Quilled Input
- 2 3/8" Parallel Shaft Output
- 129.7:1 Ratio
- 210TC Frame
Box Width | 12 in |
Bolt Centers w/ Std. Base Kit (in) | 11 x 10 1/4 |
Input (Shaft or Bore) Size | 1 3/8 in |
Box Length | 12 7/8 in |
Frame | 210TC |
Base to Shaft Center Height w/Std. Base Kit | 9.85 in |
Output (Shaft or Bore) Size | 2 3/8 in |
Unit Size | 6 |
Output RPM @ 1750 rpm Input | 13 rpm |
Input Configuration | C-Face Quilled |
Ratio | 129.7:1 |
Output Configuration | Parallel Shaft Output |
Box Height | 15.66 in |
Weight | 262.0 LB |
EAN or UPC | 887726181103 |
