
- Size 6 Parallel Reducer
- 1 1/8" C-Face Quilled Input
- 1 3/4" Parallel Shaft Output
- 2.25:1 Ratio
- 180TC Frame
Unit Size | 6 |
Frame | 180TC |
Output RPM @ 1750 rpm Input | 770 rpm |
Base to Shaft Center Height w/Std. Base Kit | 4.21 in |
Bolt Centers w/ Std. Base Kit (in) | 8 5/8 x 10 1/4 |
Ratio | 2.25:1 |
Input (Shaft or Bore) Size | 1 1/8 in |
Input Configuration | C-Face Quilled |
Box Width | 12 1/4 in |
Box Height | 13 3/4 in |
Output Configuration | Parallel Shaft Output |
Output (Shaft or Bore) Size | 1 3/4 in |
Box Length | 10 7/16 in |
Weight | 170.0 LB |
EAN or UPC | 887726180861 |
