Skip to content Skip to navigation menu
APG Reducer

6M85268

APG Reducer
Item #101891888
  • Size 5 Parallel Reducer
  • 1 7/8" C-Face Quilled Input
  • 1 3/8" Parallel Shaft Output
  • 3.38:1 Ratio
  • 280TC Frame
APG Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 5 Parallel Reducer
  • 1 7/8" C-Face Quilled Input
  • 1 3/8" Parallel Shaft Output
  • 3.38:1 Ratio
  • 280TC Frame
Output Configuration Parallel Shaft Output
Unit Size 5
Box Width 12 1/4 in
Box Height 12 1/4 in
Base to Shaft Center Height w/Std. Base Kit 3.3 in
Box Length 8 11/16 in
Output (Shaft or Bore) Size 1 3/8 in
Output RPM @ 1750 rpm Input 525 rpm
Ratio 3.38:1
Input Configuration C-Face Quilled
Input (Shaft or Bore) Size 1 7/8 in
Frame 280TC
Bolt Centers w/ Std. Base Kit (in) 7 7/16 x 10 3/4
Weight 150.0 LB
EAN or UPC 887726288291
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison