
- Size 5 Parallel Reducer
- 1 1/8" C-Face Quilled Input
- 2" Parallel Shaft Output
- 14:1 Ratio
- 180TC Frame
Frame | 180TC |
Output RPM @ 1750 rpm Input | 124 rpm |
Base to Shaft Center Height w/Std. Base Kit | 7 3/4 in |
Output (Shaft or Bore) Size | 2 in |
Bolt Centers w/ Std. Base Kit (in) | 9 1/16 x 10 3/4 |
Ratio | 14:1 |
Unit Size | 5 |
Input (Shaft or Bore) Size | 1 1/8 in |
Output Configuration | Parallel Shaft Output |
Box Length | 10 5/16 in |
Input Configuration | C-Face Quilled |
Box Width | 12 1/4 in |
Box Height | 12.29 in |
Weight | 183.0 LB |
EAN or UPC | 887726180342 |
