
- Size 5 Parallel Reducer
- 7/8" C-Face Quilled Input
- 2" Parallel Shaft Output
- 11.4:1 Ratio
- 140TC Frame
Output RPM @ 1750 rpm Input | 153 rpm |
Base to Shaft Center Height w/Std. Base Kit | 7 3/4 in |
Box Length | 10 5/16 in |
Output (Shaft or Bore) Size | 2 in |
Box Width | 12 1/4 in |
Bolt Centers w/ Std. Base Kit (in) | 9 1/16 x 10 3/4 |
Output Configuration | Parallel Shaft Output |
Input Configuration | C-Face Quilled |
Unit Size | 5 |
Box Height | 12.29 in |
Frame | 140TC |
Input (Shaft or Bore) Size | 7/8 in |
Ratio | 11.4:1 |
Weight | 180.0 LB |
EAN or UPC | 887726180137 |
