
- Size 4 Parallel Reducer
- 1 3/8" C-Face Quilled Input
- 1 1/8" Parallel Shaft Output
- 2.25:1 Ratio
- 210TC Frame
Bolt Centers w/ Std. Base Kit (in) | 6 1/2 x 7 |
Box Width | 8 1/4 in |
Base to Shaft Center Height w/Std. Base Kit | 2.55 in |
Output RPM @ 1750 rpm Input | 790 rpm |
Unit Size | 4 |
Ratio | 2.25:1 |
Output (Shaft or Bore) Size | 1 1/8 in |
Box Height | 8.94 in |
Box Length | 7 5/8 in |
Input (Shaft or Bore) Size | 1 3/8 in |
Output Configuration | Parallel Shaft Output |
Frame | 210TC |
Input Configuration | C-Face Quilled |
Weight | 84.0 LB |
EAN or UPC | 887726179919 |
