- Size 4 Parallel Reducer
- 1 1/8" C-Face Quilled Input
- 1 5/8" Parallel Shaft Output
- 5.06:1 Ratio
- 180TC Frame
| Frame | 180TC |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Unit Size | 4 |
| Ratio | 5.06:1 |
| Box Width | 8 1/4 in |
| Box Height | 10.03 in |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Input Configuration | C-Face Quilled |
| Output Configuration | Parallel Shaft Output |
| Box Length | 9 in |
| Bolt Centers w/ Std. Base Kit (in) | 7 7/8 x 7 |
| Base to Shaft Center Height w/Std. Base Kit | 6.17 in |
| Weight | 110.0 LB |
| EAN or UPC | 887726179803 |

