
- Size 4 Parallel Reducer
- 1 1/8" C-Face Quilled Input
- 1 1/8" Parallel Shaft Output
- 4.13:1 Ratio
- 180TC Frame
Base to Shaft Center Height w/Std. Base Kit | 6.17 in |
Output Configuration | Parallel Shaft Output |
Output RPM @ 1750 rpm Input | 425 rpm |
Input Configuration | C-Face Quilled |
Bolt Centers w/ Std. Base Kit (in) | 6 1/2 x 7 |
Box Length | 7 5/8 in |
Box Height | 8.94 in |
Ratio | 4.13:1 |
Output (Shaft or Bore) Size | 1 1/8 in |
Unit Size | 4 |
Box Width | 8 1/4 in |
Frame | 180TC |
Input (Shaft or Bore) Size | 1 1/8 in |
Weight | 110.0 LB |
EAN or UPC | 887726179797 |
