
- Size 4 Parallel Reducer
- 7/8" C-Face Quilled Input
- 1 5/8" Parallel Shaft Output
- 31.4:1 Ratio
- 140TC Frame
Bolt Centers w/ Std. Base Kit (in) | 7 7/8 x 7 |
Frame | 140TC |
Box Length | 9 in |
Unit Size | 4 |
Input Configuration | C-Face Quilled |
Base to Shaft Center Height w/Std. Base Kit | 6.17 in |
Box Height | 11.67 in |
Box Width | 8 1/4 in |
Output RPM @ 1750 rpm Input | 54 rpm |
Output (Shaft or Bore) Size | 1 5/8 in |
Output Configuration | Parallel Shaft Output |
Input (Shaft or Bore) Size | 7/8 in |
Ratio | 31.4:1 |
Weight | 102.0 LB |
EAN or UPC | 887726223582 |
