
- Size 4 Parallel Reducer
- 5/8" C-Face Quilled Input
- 1 5/8" Parallel Shaft Output
- 129.7:1 Ratio
- 56C Frame
Input Configuration | C-Face Quilled |
Input (Shaft or Bore) Size | 5/8 in |
Box Width | 8 1/4 in |
Ratio | 129.7:1 |
Box Length | 9 in |
Box Height | 11.67 in |
Bolt Centers w/ Std. Base Kit (in) | 7 7/8 x 7 |
Output RPM @ 1750 rpm Input | 13 rpm |
Output Configuration | Parallel Shaft Output |
Unit Size | 4 |
Base to Shaft Center Height w/Std. Base Kit | 6.17 in |
Output (Shaft or Bore) Size | 1 5/8 in |
Frame | 56C |
Weight | 106.5 LB |
EAN or UPC | 887726252018 |
