
- Size 3 Parallel Reducer
- 7/8" C-Face Quilled Input
- 1 3/8" Parallel Shaft Output
- 31.4:1 Ratio
- 140TC Frame
Unit Size | 3 |
Bolt Centers w/ Std. Base Kit (in) | 7 x 7 1/8 |
Output RPM @ 1750 rpm Input | 54 rpm |
Box Length | 8 in |
Output Configuration | Parallel Shaft Output |
Output (Shaft or Bore) Size | 1 3/8 in |
Input Configuration | C-Face Quilled |
Base to Shaft Center Height w/Std. Base Kit | 5 3/8 in |
Ratio | 31.4:1 |
Frame | 140TC |
Box Height | 10.29 in |
Box Width | 8 1/4 in |
Input (Shaft or Bore) Size | 7/8 in |
Weight | 71.0 LB |
EAN or UPC | 887726239279 |
