- Size 3 Parallel Reducer
- 7/8" C-Face Quilled Input
- 1 1/8" Parallel Shaft Output
- 1.22:1 Ratio
- 140TC Frame
| Frame | 140TC |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 5/8 x 7 1/8 |
| Output Configuration | Parallel Shaft Output |
| Box Length | 6 5/8 in |
| Unit Size | 3 |
| Ratio | 1.22:1 |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Width | 8 1/4 in |
| Box Height | 8 1/2 in |
| Output RPM @ 1750 rpm Input | 1410 rpm |
| Weight | 49.0 LB |
| EAN or UPC | 887726179209 |

