
- Size 3 Parallel Reducer
- 1 1/8" C-Face Quilled Input
- 1 3/8" Parallel Shaft Output
- 5.06:1 Ratio
- 180TC Frame
Box Width | 8 1/4 in |
Unit Size | 3 |
Output (Shaft or Bore) Size | 1 3/8 in |
Input (Shaft or Bore) Size | 1 1/8 in |
Ratio | 5.06:1 |
Bolt Centers w/ Std. Base Kit (in) | 7 x 7 1/8 |
Output RPM @ 1750 rpm Input | 340 rpm |
Frame | 180TC |
Box Length | 8 in |
Base to Shaft Center Height w/Std. Base Kit | 5 3/8 in |
Output Configuration | Parallel Shaft Output |
Input Configuration | C-Face Quilled |
Box Height | 10.29 in |
Weight | 81.0 LB |
EAN or UPC | 887726209043 |
