
- Size 4 Parallel Reducer
- 1 1/8" C-Face Quilled Input
- 1 5/8" Parallel Shaft Output
- 25.6:1 Ratio
- 180TC Frame
Box Width | 8 1/4 in |
Base to Shaft Center Height w/Std. Base Kit | 6.17 in |
Bolt Centers w/ Std. Base Kit (in) | 7 7/8 x 7 |
Output (Shaft or Bore) Size | 1 5/8 in |
Input (Shaft or Bore) Size | 1 1/8 in |
Box Length | 9 in |
Output RPM @ 1750 rpm Input | 68 rpm |
Output Configuration | Parallel Shaft Output |
Ratio | 25.6:1 |
Unit Size | 4 |
Box Height | 11.67 in |
Input Configuration | C-Face Quilled |
Frame | 180TC |
Weight | 109.0 LB |
EAN or UPC | 887726209364 |
