- Size TM16A Parallel Reducer
- 31.4:1 Ratio
- 140TC Frame
- 7/8" C-Face Quilled Input
- 1 3/8" Parallel Shaft Output
| Input Configuration | C-Face Quilled |
| Frame | 140TC |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Box Length | 9 1/4 in |
| Box Height | 8 5/8 in |
| Output Configuration | Parallel Shaft Output |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 7 |
| Unit Size | TM16A |
| Output RPM @ 1750 rpm Input | 56 rpm |
| Box Width | 8 in |
| Base to Shaft Center Height w/Std. Base Kit | 4 5/8 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Ratio | 31.4:1 |
| Weight | 80.0 LB |
| EAN or UPC | 887726178721 |

