
- Size TM16A Parallel Reducer
- 20.9:1 Ratio
- 140TC Frame
- 7/8" C-Face Quilled Input
- 1 3/8" Parallel Shaft Output
Input (Shaft or Bore) Size | 7/8 in |
Base to Shaft Center Height w/Std. Base Kit | 4 5/8 in |
Box Height | 8 5/8 in |
Input Configuration | C-Face Quilled |
Box Length | 9 1/4 in |
Box Width | 8 in |
Unit Size | TM16A |
Bolt Centers w/ Std. Base Kit (in) | 8 x 7 |
Output (Shaft or Bore) Size | 1 3/8 in |
Frame | 140TC |
Ratio | 20.9:1 |
Output Configuration | Parallel Shaft Output |
Output RPM @ 1750 rpm Input | 85 rpm |
Weight | 60.0 LB |
EAN or UPC | 887726288161 |
