
- Size TM28A Parallel Reducer
- 25.6:1 Ratio
- 210TC Frame
- 1 3/8" C-Face Quilled Input
- 2 3/4" Parallel Shaft Output
Input (Shaft or Bore) Size | 1 3/8 in |
Box Height | 14 1/16 in |
Ratio | 25.6:1 |
Output Configuration | Parallel Shaft Output |
Output RPM @ 1750 rpm Input | 68 rpm |
Input Configuration | C-Face Quilled |
Frame | 210TC |
Unit Size | TM28A |
Box Length | 15 1/2 in |
Base to Shaft Center Height w/Std. Base Kit | 8 1/4 in |
Bolt Centers w/ Std. Base Kit (in) | 13 3/4 x 11 |
Box Width | 13 in |
Output (Shaft or Bore) Size | 2 3/4 in |
Weight | 340.0 LB |
EAN or UPC | 887726178592 |
