
- Size DM28A Parallel Reducer
- 20.9:1 Ratio
- 210TC Frame
- 1 3/8" C-Face Quilled Input
- 2" Parallel Shaft Output
Output RPM @ 1750 rpm Input | 84 rpm |
Output Configuration | Parallel Shaft Output |
Base to Shaft Center Height w/Std. Base Kit | 6 1/2 in |
Bolt Centers w/ Std. Base Kit (in) | 9 1/4 x 9 1/2 |
Unit Size | DM28A |
Box Height | 12 5/16 in |
Input (Shaft or Bore) Size | 1 3/8 in |
Frame | 210TC |
Input Configuration | C-Face Quilled |
Box Length | 10 13/16 in |
Output (Shaft or Bore) Size | 2 in |
Box Width | 11 5/8 in |
Ratio | 20.9:1 |
Weight | 180.0 LB |
EAN or UPC | 887726178400 |
