
- Size SM28A Parallel Reducer
- 2.75:1 Ratio
- 210TC Frame
- 7/8" C-Face Quilled Input
- 1 3/8" Parallel Shaft Output
Output Configuration | Parallel Shaft Output |
Unit Size | SM28A |
Output (Shaft or Bore) Size | 1 3/8 in |
Box Length | 8 3/4 in |
Input (Shaft or Bore) Size | 7/8 in |
Box Width | 9 1/2 in |
Ratio | 2.75:1 |
Bolt Centers w/ Std. Base Kit (in) | 7 1/2 x 7 7/8 |
Output RPM @ 1750 rpm Input | 636 rpm |
Input Configuration | C-Face Quilled |
Frame | 210TC |
Box Height | 12 1/2 in |
Base to Shaft Center Height w/Std. Base Kit | 4 1/2 in |
Weight | 109.0 LB |
EAN or UPC | 887726178158 |
