
- Size SM28A Parallel Reducer
- 4.13:1 Ratio
- 180TC Frame
- 1 1/8" C-Face Quilled Input
- 1 3/8" Parallel Shaft Output
Input Configuration | C-Face Quilled |
Frame | 180TC |
Input (Shaft or Bore) Size | 1 1/8 in |
Box Height | 12 1/2 in |
Output RPM @ 1750 rpm Input | 424 rpm |
Output (Shaft or Bore) Size | 1 3/8 in |
Box Width | 9 1/2 in |
Output Configuration | Parallel Shaft Output |
Bolt Centers w/ Std. Base Kit (in) | 7 1/2 x 7 7/8 |
Box Length | 8 3/4 in |
Base to Shaft Center Height w/Std. Base Kit | 4 1/2 in |
Ratio | 4.13:1 |
Unit Size | SM28A |
Weight | 129.0 LB |
EAN or UPC | 887726178127 |
