- Size SM28A Parallel Reducer
- 2.25:1 Ratio
- 180TC Frame
- 1 1/8" C-Face Quilled Input
- 1 3/8" Parallel Shaft Output
| Ratio | 2.25:1 |
| Input Configuration | C-Face Quilled |
| Box Height | 12 1/2 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Unit Size | SM28A |
| Box Length | 8 3/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 4 1/2 in |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Output RPM @ 1750 rpm Input | 778 rpm |
| Output Configuration | Parallel Shaft Output |
| Frame | 180TC |
| Box Width | 9 1/2 in |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/2 x 7 7/8 |
| Weight | 120.0 LB |
| EAN or UPC | 887726178103 |

