
- Size TM21A Parallel Reducer
- 70.6:1 Ratio
- 180TC Frame
- 1 1/8" C-Face Quilled Input
- 2" Parallel Shaft Output
Ratio | 70.6:1 |
Frame | 180TC |
Box Height | 14 1/16 in |
Bolt Centers w/ Std. Base Kit (in) | 10 5/8 x 9 3/4 |
Box Width | 11 in |
Unit Size | TM21A |
Output Configuration | Parallel Shaft Output |
Box Length | 12 in |
Output (Shaft or Bore) Size | 2 in |
Input (Shaft or Bore) Size | 1 1/8 in |
Input Configuration | C-Face Quilled |
Output RPM @ 1750 rpm Input | 25 rpm |
Base to Shaft Center Height w/Std. Base Kit | 6 5/8 in |
Weight | 180.0 LB |
EAN or UPC | 887726178004 |
