
- Size DM21A Parallel Reducer
- 14:1 Ratio
- 180TC Frame
- 1 1/8" C-Face Quilled Input
- 1 3/8" Parallel Shaft Output
Output Configuration | Parallel Shaft Output |
Frame | 180TC |
Input Configuration | C-Face Quilled |
Bolt Centers w/ Std. Base Kit (in) | 7 x 7 1/2 |
Box Length | 8 1/4 in |
Box Height | 9 7/8 in |
Output RPM @ 1750 rpm Input | 84 rpm |
Base to Shaft Center Height w/Std. Base Kit | 5 1/2 in |
Ratio | 14:1 |
Unit Size | DM21A |
Box Width | 8 in |
Output (Shaft or Bore) Size | 1 3/8 in |
Input (Shaft or Bore) Size | 1 1/8 in |
Weight | 115.0 LB |
EAN or UPC | 887726176413 |
