
- Size SM21A Parallel Reducer
- 4.13:1 Ratio
- 140TC Frame
- 7/8" C-Face Quilled Input
- 1 1/8" Parallel Shaft Output
Output Configuration | Parallel Shaft Output |
Frame | 140TC |
Output RPM @ 1750 rpm Input | 424 rpm |
Box Length | 6 1/8 in |
Bolt Centers w/ Std. Base Kit (in) | 5 x 6 1/2 |
Box Height | 9 5/8 in |
Unit Size | SM21A |
Ratio | 4.13:1 |
Input (Shaft or Bore) Size | 7/8 in |
Input Configuration | C-Face Quilled |
Output (Shaft or Bore) Size | 1 1/8 in |
Box Width | 7 3/4 in |
Base to Shaft Center Height w/Std. Base Kit | 3 1/2 in |
Weight | 55.0 LB |
EAN or UPC | 887726176260 |
