
- Size SM21A Parallel Reducer
- 6.2:1 Ratio
- 210TC Frame
- 3/8" C-Face Quilled Input
- 1 1/8" Parallel Shaft Output
Bolt Centers w/ Std. Base Kit (in) | 5 x 6 1/2 |
Base to Shaft Center Height w/Std. Base Kit | 3 1/2 in |
Output (Shaft or Bore) Size | 1 1/8 in |
Unit Size | SM21A |
Input Configuration | C-Face Quilled |
Frame | 210TC |
Box Length | 6 1/8 in |
Box Width | 7 3/4 in |
Input (Shaft or Bore) Size | 3/8 in |
Box Height | 10 5/8 in |
Output RPM @ 1750 rpm Input | 282 rpm |
Output Configuration | Parallel Shaft Output |
Ratio | 6.2:1 |
Weight | 68.0 LB |
EAN or UPC | 887726176222 |
