
- Size SM16A Parallel Reducer
- 3.37:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
- 3/4" Parallel Shaft Output
Box Length | 5 1/16 in |
Ratio | 3.37:1 |
Bolt Centers w/ Std. Base Kit (in) | 4 x 6 |
Output RPM @ 1750 rpm Input | 519 rpm |
Box Height | 7 7/8 in |
Unit Size | SM16A |
Input Configuration | C-Face Quilled |
Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in |
Output Configuration | Parallel Shaft Output |
Frame | 56C |
Output (Shaft or Bore) Size | 3/4 in |
Input (Shaft or Bore) Size | 5/8 in |
Box Width | 7 in |
Weight | 35.0 LB |
EAN or UPC | 887726176031 |
