- Size CM28
- 192:1 Ratio
- 210TC Frame
- Coupled C-Face Reducer w/Left Output Configuration
| Output (Shaft or Bore) Size | 2 1/8 in |
| Input Configuration | C-Face Coupled |
| Base to Shaft Center Height w/Vert. "J" Base Kit | N/A |
| Box Width | 11 1/8 in |
| Output Configuration | Left |
| Frame | 210TC |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Washdown Duty | No |
| Ratio | 192:1 |
| Box Length | 16 1/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 8 5/8 in |
| Box Height | 13 1/8 in |
| Output RPM @ 1750 rpm Input | 9 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 14 in x 9 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | N/A |
| Unit Size | CM28 |
| Weight | 280.0 LB |
| EAN or UPC | 887726175744 |

