- Size CM21
- 86:1 Ratio
- 180TC Frame
- Coupled C-Face Reducer w/Left Output Configuration
| Washdown Duty | No |
| Output Configuration | Left |
| Box Width | 9 1/4 in |
| Output RPM @ 1750 rpm Input | 20 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 6 5/8 in |
| Ratio | 86:1 |
| Input Configuration | C-Face Coupled |
| Unit Size | CM21 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | N/A |
| Base to Shaft Center Height w/Vert. "J" Base Kit | N/A |
| Bolt Centers w/ Std. Base Kit (in) | 11 in x 8 in |
| Box Height | 11 1/8 in |
| Box Length | 12 1/4 in |
| Frame | 180TC |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Weight | 120.0 LB |
| EAN or UPC | 887726175362 |

