- Size CM16
- 192:1 Ratio
- 140TC Frame
- Coupled C-Face Reducer w/Left Output Configuration
| Input (Shaft or Bore) Size | 7/8 in |
| Box Width | 7 3/4 in |
| Output Configuration | Left |
| Input Configuration | C-Face Coupled |
| Washdown Duty | No |
| Output RPM @ 1750 rpm Input | 9 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | N/A |
| Box Height | 8 23/64 in |
| Ratio | 192:1 |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Frame | 140TC |
| Box Length | 10 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | N/A |
| Bolt Centers w/ Std. Base Kit (in) | 9 in x 6.5 in |
| Base to Shaft Center Height w/Std. Base Kit | 5 in |
| Unit Size | CM16 |
| Weight | 60.0 LB |
| EAN or UPC | 887726175010 |

