Skip to content Skip to navigation menu
Master XL

6M60204

Master XL
Item #103587519
  • Size CM12
  • 30:1 Ratio
  • 140TC Frame
  • Coupled C-Face Reducer w/Left Output Configuration
Master XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size CM12
  • 30:1 Ratio
  • 140TC Frame
  • Coupled C-Face Reducer w/Left Output Configuration
Input Configuration C-Face Coupled
Unit Size CM12
Box Length 8 in
Output (Shaft or Bore) Size 7/8 in
Base to Shaft Center Height w/Vert. "J" Base Kit N/A
Ratio 30:1
Washdown Duty No
Base to Shaft Center Height w/Std. Base Kit 4 in
Frame 140TC
Input (Shaft or Bore) Size 7/8 in
Bolt Centers w/ Vertical "J" Base Kit (in) N/A
Output RPM @ 1750 rpm Input 58 rpm
Box Height 7 23/64 in
Output Configuration Left
Bolt Centers w/ Std. Base Kit (in) 7 in x 5 in
Box Width 6 in
Weight 42.0 LB
EAN or UPC 887726196022
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison