
- Size 1 Parallel Reducer
- 3/4" C-Face Coupled Input
- 1" Parallel Shaft Output
- 2.76:1 Ratio
- 180TC Frame
Base to Shaft Center Height w/Std. Base Kit | 3.54 in |
Output (Shaft or Bore) Size | 1 in |
Input Configuration | C-Face Coupled |
Output Configuration | Parallel Shaft Output |
Box Length | 6.3 in |
Ratio | 2.76:1 |
Input (Shaft or Bore) Size | 3/4 in |
Unit Size | 1 |
Frame | 180TC |
Bolt Centers w/ Std. Base Kit (in) | 5 1/8 x 4.33 |
Box Width | 5 7/8 in |
Output RPM @ 1750 rpm Input | 615 rpm |
Box Height | 6.97 in |
Weight | 30.0 LB |
EAN or UPC | 887726252544 |
